
- Shaft Seal
- 1 5/8 in Shaft Diameter
- 2 1/4 in Housing Bore Diameter
- 3/8 in Width
Pressure [Max] | 150 psi |
Lip Type | Single Lip w/o Spring |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Seal Design | Assembled Design |
Lip Style | Internal |
Construction | Model 61 |
Case Construction | Stainless Steel |
Temperature Range [Min] | -120 °F |
Housing Bore Dia. | 2 1/4 in |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 1.625 in |
Lip Material | GYLON |
Lip Base Material | PTFE |
Inch/Metric | Inch |
Seal Application | High Pressure |
Weight | 0.141 LB |
EAN or UPC | 717744190194 |
