Skip to content Skip to navigation menu
Garlock24064-2837

24064-2837

Model 61 Single Lip Seal
Item #101084838
  • Shaft Seal
  • 4 3/4 in Shaft Diameter
  • 5 3/4 in Housing Bore Diameter
  • 1/2 in Width
Garlock24064-2837
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 4 3/4 in Shaft Diameter
  • 5 3/4 in Housing Bore Diameter
  • 1/2 in Width
Seal Design Assembled Seal
Lip Style Internal, Reverse Lip
Seal Application High Pressure
Lip Type Single Lip w/o Spring
Surface Speed [Max] 2,000 ft/min
Temperature Range [Min] -40 °F
Housing Bore Dia. 5 3/4 in
Misalignment Tolerance 0.005 in
Case Construction Stainless Steel
Lip Material GYLON®
Shaft Dia. 4.75 in
Construction Model 61
Pressure [Max] 150 psi
Lip Base Material Polytetrafluoroethylene
Inch/Metric Inch
Spring Material None
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Temperature Range [Max] 400 °F
Weight 0.4 LB
EAN or UPC 717744194116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison