
- Shaft Seal
- 2.362 in Shaft Diameter
- 3.15 in Housing Bore Diameter
- 0.394 in Width
Pressure [Max] | 150 psi |
Lip Base Material | Polytetrafluoroethylene |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Single Lip w/o Spring |
Inch/Metric | Inch |
Shaft Dia. | 2.362 in |
Seal Design | Assembled Seal |
Construction | Model 61 |
Temperature Range [Min] | -40 °F |
Lip Style | Internal, Reverse Lip |
Temperature Range [Max] | 400 °F |
Housing Bore Dia. | 3.15 in |
Misalignment Tolerance | 0.005 in |
Seal Application | High Pressure |
Case Construction | Stainless Steel |
Lip Material | GYLON® |
Spring Material | None |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Weight | 0.1 LB |
EAN or UPC | 717744580353 |
