
- Shaft Seal
- 0.867 in Shaft Diameter
- 1.575 in Housing Bore Diameter
- 0.315 in Width
Case Construction | Stainless Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 400 °F |
Lip Base Material | Polytetrafluoroethylene |
Shaft Dia. | 0.867 in |
Construction | Model 61 |
Housing Bore Dia. | 1.575 in |
Seal Application | High Pressure |
Lip Type | Single Lip w/o Spring |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.005 in |
Lip Style | Internal, Reverse Lip |
Lip Material | GYLON® |
Seal Design | Assembled Seal |
Pressure [Max] | 150 psi |
Inch/Metric | Inch |
Weight | 0.08 LB |
EAN or UPC | 717744194109 |
