- Shaft Seal
- 70 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 11.1 mm Width
| Housing Bore Dia. | 90 mm |
| Shaft Dia. | 70 mm |
| Construction | Model 61 |
| Lip Type | Dual Opposed Lip w/o Spring |
| Case Construction | Stainless Steel |
| Misalignment Tolerance | 0.13 mm |
| Pressure [Max] | 150 psi |
| Seal Design | Assembled Seal |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Max] | 2,000 ft/min |
| Seal Application | High Pressure |
| Lip Material | GYLON® |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Polytetrafluoroethylene |
| Temperature Range [Max] | 400 °F |
| Weight | 0.24 LB |
| EAN or UPC | 717744586959 |

