
- Shaft Seal
- 3 7/16 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 1/2 in Width
Seal Application | High Pressure |
Construction | Model 61 |
Lip Material | GYLON® |
Lip Type | Dual Opposed Lip w/o Spring |
Pressure [Max] | 150 psi |
Lip Base Material | Polytetrafluoroethylene |
Misalignment Tolerance | 0.005 in |
Surface Speed [Max] | 2,000 ft/min |
Housing Bore Dia. | 4 1/2 in |
Shaft Dia. | 3.4375 in |
Lip Style | Internal |
Case Construction | Stainless Steel |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
Seal Design | Assembled Seal |
Weight | 0.5 LB |
EAN or UPC | 717744898694 |
