
- Shaft Seal
- 6.496 in Shaft Diameter
- 7.874 in Housing Bore Diameter
- 0.591 in Width
Inch/Metric | Inch |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.005 in |
Shaft Dia. | 6.496 in |
Seal Application | High Pressure |
Lip Base Material | Polytetrafluoroethylene |
Housing Bore Dia. | 7.874 in |
Pressure [Max] | 150 psi |
Lip Material | GYLON® |
Case Construction | Stainless Steel |
Seal Design | Assembled Seal |
Lip Style | Internal |
Lip Type | Dual Opposed Lip w/o Spring |
Temperature Range [Min] | -40 °F |
Construction | Model 61 |
Temperature Range [Max] | 400 °F |
Weight | 4.0 LB |
EAN or UPC | 717744901776 |
