
- Shaft Seal
- 6.299 in Shaft Diameter
- 7.48 in Housing Bore Diameter
- 0.591 in Width
Seal Design | Assembled Seal |
Pressure [Max] | 150 psi |
Inch/Metric | Inch |
Shaft Dia. | 6.299 in |
Temperature Range [Min] | -40 °F |
Construction | Model 61 |
Misalignment Tolerance | 0.005 in |
Housing Bore Dia. | 7.48 in |
Temperature Range [Max] | 400 °F |
Seal Application | High Pressure |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Dual Tandem Lip w/o Spring |
Case Construction | Stainless Steel |
Lip Material | GYLON® |
Lip Style | Internal |
Lip Base Material | Polytetrafluoroethylene |
Weight | 1.0 LB |
EAN or UPC | 717744904616 |
