- Shaft Seal
- 4 1/2 in Shaft Diameter
- 5 1/2 in Housing Bore Diameter
- 0.438 in Width
| Inch/Metric | Inch |
| Housing Bore Dia. | 5 1/2 in |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Lip Base Material | PTFE |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 4.5 in |
| Case Construction | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 150 psi |
| Lip Type | Dual Tandem Lip w/o Spring |
| Construction | Model 61DT |
| Surface Speed [Max] | 2,000 ft/min |
| Seal Application | High Pressure |
| Lip Material | GYLON |
| Spring Material | None |
| Weight | 0.4 LB |
| EAN or UPC | 717744575779 |

