
- Shaft Seal
- 1.181 in Shaft Diameter
- 1.85 in Housing Bore Diameter
- 3/8 in Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Pressure [Max] | 150 psi |
Shaft Dia. | 1.181 in |
Lip Type | Single Lip w/o Spring |
Housing Bore Dia. | 1.85 in |
Seal Design | Assembled Seal |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Inch |
Construction | Model 61 |
Misalignment Tolerance | 0.005 in |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Max] | 400 °F |
Seal Application | High Pressure |
Lip Base Material | Polytetrafluoroethylene |
Lip Material | GYLON® |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Spring Material | None |
Case Construction | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Weight | 0.122 LB |
EAN or UPC | 717744184001 |
