
- Shaft Seal
- 0.591 in Shaft Diameter
- 1.182 in Housing Bore Diameter
- 0.315 in Width
Misalignment Tolerance | 0.005 in |
Housing Bore Dia. | 1.182 in |
Lip Base Material | Polytetrafluoroethylene |
Case Construction | Stainless Steel |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Pressure [Max] | 150 psi |
Lip Type | Single Lip w/o Spring |
Seal Application | High Pressure |
Construction | Model 61 |
Surface Speed [Max] | 2,000 ft/min |
Lip Material | GYLON® |
Inch/Metric | Inch |
Shaft Dia. | 0.591 in |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Seal |
Weight | 0.058 LB |
EAN or UPC | 717744190279 |
