
- Shaft Seal
- 6.299 in Shaft Diameter
- 11.417 in Housing Bore Diameter
- 0.709 in Width
Pressure [Max] | 150 psi |
Inch/Metric | Inch |
Misalignment Tolerance | 0.005 in |
Spring Material | None |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 6.299 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Construction | Model 61 |
Lip Style | Internal |
Lip Base Material | Polytetrafluoroethylene |
Seal Application | High Pressure |
Lip Material | GYLON® |
Case Construction | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/o Spring |
Seal Design | Assembled Seal |
Housing Bore Dia. | 11.417 in |
Weight | 20.21 LB |
EAN or UPC | 717744632328 |
