Skip to content Skip to navigation menu
Garlock24060-3479

24060-3479

Model 61 Single Lip Seal
Item #101084716
  • Shaft Seal
  • 2 1/8 in Shaft Diameter
  • 4 1/8 in Housing Bore Diameter
  • 1/2 in Width
Garlock24060-3479
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 2 1/8 in Shaft Diameter
  • 4 1/8 in Housing Bore Diameter
  • 1/2 in Width
Housing Bore Dia. 4 1/8 in
Lip Style Internal
Lip Material GYLON®
Misalignment Tolerance 0.005 in
Temperature Range [Min] -40 °F
Surface Speed [Max] 2,000 ft/min
Spring Material None
Case Construction Stainless Steel
Seal Application High Pressure
Pressure [Max] 150 psi
Temperature Range [Max] 400 °F
Inch/Metric Inch
Lip Type Single Lip w/o Spring
Shaft Dia. 2.125 in
Construction Model 61
Lip Base Material Polytetrafluoroethylene
Seal Design Assembled Seal
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Weight 0.322 LB
EAN or UPC 717744560201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison