
- Shaft Seal
- 5 1/2 in Shaft Diameter
- 6 3/4 in Housing Bore Diameter
- 1/2 in Width
Case Construction | Stainless Steel |
Seal Application | High Pressure |
Inch/Metric | Inch |
Shaft Dia. | 5.5 in |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/o Spring |
Pressure [Max] | 150 psi |
Housing Bore Dia. | 6 3/4 in |
Lip Style | Internal |
Lip Base Material | Polytetrafluoroethylene |
Lip Material | GYLON® |
Seal Design | Assembled Seal |
Construction | Model 61 |
Misalignment Tolerance | 0.005 in |
Weight | 0.5 LB |
EAN or UPC | 717744895808 |
