
- Shaft Seal
- 1 5/8 in Shaft Diameter
- 2 1/8 in Housing Bore Diameter
- 5/16 in Width
Seal Application | High Pressure |
Lip Style | Internal |
Case Construction | Stainless Steel |
Inch/Metric | Inch |
Construction | Model 61 |
Pressure [Max] | 150 psi |
Lip Type | Single Lip w/o Spring |
Lip Base Material | Polytetrafluoroethylene |
Surface Speed [Max] | 2,000 ft/min |
Shaft Dia. | 1.625 in |
Lip Material | GYLON® |
Temperature Range [Max] | 400 °F |
Seal Design | Assembled Seal |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.005 in |
Housing Bore Dia. | 2 1/8 in |
Weight | 2.0 LB |
EAN or UPC | 717744895990 |
