
- Shaft Seal
- 70 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 12 mm Width
Seal Application | High Pressure |
Lip Type | Single Lip w/o Spring |
Inch/Metric | Metric |
Shaft Dia. | 70 mm |
Case Construction | Stainless Steel |
Temperature Range [Max] | 400 °F |
Lip Material | GYLON® |
Construction | Model 61 |
Spring Material | None |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Surface Speed [Max] | 2,000 ft/min |
Housing Bore Dia. | 90 mm |
Misalignment Tolerance | 0.13 mm |
Seal Design | Assembled Seal |
Lip Base Material | Polytetrafluoroethylene |
Pressure [Max] | 150 psi |
Lip Style | Internal |
Weight | 0.255 LB |
EAN or UPC | 717744218843 |
