
- Shaft Seal
- 1.922 in Shaft Diameter
- 2 7/8 in Housing Bore Diameter
- 7/16 in Width
Construction | Model 61 |
Shaft Dia. | 1.922 in |
Pressure [Max] | 150 psi |
Lip Base Material | Polytetrafluoroethylene |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Seal Application | High Pressure |
Misalignment Tolerance | 0.005 in |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Case Construction | Stainless Steel |
Lip Type | Single Lip w/o Spring |
Surface Speed [Max] | 2,000 ft/min |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Housing Bore Dia. | 2 7/8 in |
Spring Material | None |
Temperature Range [Max] | 400 °F |
Lip Material | GYLON® |
Weight | 0.209 LB |
EAN or UPC | 717744205942 |
