
- Shaft Seal
- 1 in Shaft Diameter
- 2.047 in Housing Bore Diameter
- 5/16 in Width
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Lip Type | Single Lip w/o Spring |
Pressure [Max] | 150 psi |
Temperature Range [Max] | 400 °F |
Case Construction | Stainless Steel |
Misalignment Tolerance | 0.005 in |
Temperature Range [Min] | -40 °F |
Construction | Model 61 |
Shaft Dia. | 1 in |
Housing Bore Dia. | 2.047 in |
Lip Material | GYLON® |
Surface Speed [Max] | 2,000 ft/min |
Lip Base Material | Polytetrafluoroethylene |
Seal Application | High Pressure |
Lip Style | Internal |
Weight | 0.109 LB |
EAN or UPC | 717744205119 |
