
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 1/2 in Width
Temperature Range [Max] | 400 °F |
Seal Application | High Pressure |
Lip Style | Internal |
Shaft Dia. | 3.5 in |
Construction | Model 61 |
Case Construction | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Lip Type | Single Lip w/o Spring |
Lip Base Material | Polytetrafluoroethylene |
Lip Material | GYLON® |
Spring Material | None |
Surface Speed [Max] | 2,000 ft/min |
Pressure [Max] | 150 psi |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 4 1/2 in |
Misalignment Tolerance | 0.005 in |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Weight | 0.3 LB |
EAN or UPC | 717744189914 |
