Skip to content Skip to navigation menu
Garlock24060-2212

24060-2212

Model 61 Single Lip Seal
Item #101084644
  • Shaft Seal
  • 1.26 in Shaft Diameter
  • 2.047 in Housing Bore Diameter
  • 0.354 in Width
Garlock24060-2212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 1.26 in Shaft Diameter
  • 2.047 in Housing Bore Diameter
  • 0.354 in Width
Case Construction Stainless Steel
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Temperature Range [Max] 400 °F
Surface Speed [Max] 2,000 ft/min
Spring Material None
Pressure [Max] 150 psi
Housing Bore Dia. 2.047 in
Lip Material GYLON®
Misalignment Tolerance 0.005 in
Inch/Metric Inch
Shaft Dia. 1.26 in
Lip Style Internal
Lip Type Single Lip w/o Spring
Construction Model 61
Seal Application High Pressure
Lip Base Material Polytetrafluoroethylene
Temperature Range [Min] -40 °F
Seal Design Assembled Seal
Weight 0.124 LB
EAN or UPC 717744193195
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison