- P/S®-I Single Lip Seal
- Internal Single Lip w/o Spring
- GYLON®
- 35 mm x 50 mm x 10 mm
| Housing Bore Dia. | 50 mm |
| Seal Design | Assembled Design |
| Pressure [Max] | 150 psi |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 35 mm |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Material | GYLON® |
| Construction | Model 61 |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Seal Application | Chemical Service, High Pressure |
| Temperature Range [Min] | -40 °F |
| Weight | 0.135 LB |
| EAN or UPC | 191074071970 |

