
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/4 in Housing Bore Diameter
- 1/2 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Misalignment Tolerance | 0.005 in |
Spring Material | None |
Seal Application | High Pressure |
Seal Design | Assembled Seal |
Shaft Dia. | 3.5 in |
Pressure [Max] | 150 psi |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Lip Material | GYLON® |
Lip Base Material | Polytetrafluoroethylene |
Lip Style | Internal |
Case Construction | Stainless Steel |
Temperature Range [Max] | 400 °F |
Housing Bore Dia. | 4 1/4 in |
Construction | Model 61 |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Single Lip w/o Spring |
Weight | 0.304 LB |
EAN or UPC | 717744220808 |
