Skip to content Skip to navigation menu
Garlock24060-1386

24060-1386

Model 61 Single Lip Seal
Item #101084546
  • Shaft Seal
  • 1 3/4 in Shaft Diameter
  • 2 7/16 in Housing Bore Diameter
  • 5/16 in Width
Garlock24060-1386
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 1 3/4 in Shaft Diameter
  • 2 7/16 in Housing Bore Diameter
  • 5/16 in Width
Seal Application High Pressure
Construction Model 61
Lip Type Single Lip w/o Spring
Temperature Range [Min] -40 °F
Lip Base Material Polytetrafluoroethylene
Surface Speed [Max] 2,000 ft/min
Inch/Metric Inch
Housing Bore Dia. 2 7/16 in
Pressure [Max] 150 psi
Lip Material GYLON®
Lip Style Internal
Misalignment Tolerance 0.005 in
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Case Construction Stainless Steel
Shaft Dia. 1.75 in
Seal Design Assembled Seal
Temperature Range [Max] 400 °F
Spring Material None
Weight 0.121 LB
EAN or UPC 717744217907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison