
- Shaft Seal
- 2 1/8 in Shaft Diameter
- 2 7/8 in Housing Bore Diameter
- 3/8 in Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Seal Application | High Pressure |
Construction | Model 61 |
Lip Material | GYLON® |
Case Construction | Stainless Steel |
Spring Material | None |
Inch/Metric | Inch |
Misalignment Tolerance | 0.005 in |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Seal |
Lip Type | Single Lip w/o Spring |
Surface Speed [Max] | 2,000 ft/min |
Shaft Dia. | 2.125 in |
Housing Bore Dia. | 2 7/8 in |
Lip Base Material | Polytetrafluoroethylene |
Lip Style | Internal |
Pressure [Max] | 150 psi |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Weight | 0.1 LB |
EAN or UPC | 717744192778 |
