- Shaft Seal
- 2 in Shaft Diameter
- 2 7/8 in Housing Bore Diameter
- 3/8 in Width
| Shaft Dia. | 2 in |
| Misalignment Tolerance | 0.005 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Construction | Model 61 |
| Lip Base Material | Polytetrafluoroethylene |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Assembled Seal |
| Case Construction | Stainless Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 2 7/8 in |
| Temperature Range [Min] | -40 °F |
| Seal Application | High Pressure |
| Spring Material | None |
| Surface Speed [Max] | 2,000 ft/min |
| Pressure [Max] | 150 psi |
| Lip Material | GYLON® |
| Weight | 0.1 LB |
| EAN or UPC | 717744188856 |

