- Shaft Seal
- 1.969 in Shaft Diameter
- 2.835 in Housing Bore Diameter
- 0.315 in Width
| Seal Design | Assembled Seal |
| Misalignment Tolerance | 0.005 in |
| Spring Material | None |
| Case Construction | Stainless Steel |
| Seal Application | High Pressure |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Construction | Model 61 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Shaft Dia. | 1.969 in |
| Lip Material | GYLON® |
| Pressure [Max] | 150 psi |
| Lip Base Material | Polytetrafluoroethylene |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Dia. | 2.835 in |
| Weight | 0.1 LB |
| EAN or UPC | 717744190255 |

