
- Shaft Seal
- 1 1/8 in Shaft Diameter
- 1 7/8 in Housing Bore Diameter
- 3/8 in Width
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Seal |
Lip Base Material | Polytetrafluoroethylene |
Pressure [Max] | 150 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Construction | Model 61 |
Lip Style | Internal |
Seal Application | High Pressure |
Lip Type | Single Lip w/o Spring |
Inch/Metric | Inch |
Housing Bore Dia. | 1 7/8 in |
Misalignment Tolerance | 0.005 in |
Shaft Dia. | 1.125 in |
Lip Material | GYLON® |
Spring Material | None |
Temperature Range [Max] | 400 °F |
Case Construction | Stainless Steel |
Weight | 0.125 LB |
EAN or UPC | 717744187521 |
