
- Shaft Seal
- 3/4 in Shaft Diameter
- 1 5/8 in Housing Bore Diameter
- 5/16 in Width
Housing Bore Dia. | 1 5/8 in |
Inch/Metric | Inch |
Case Construction | Stainless Steel |
Construction | Model 61 |
Misalignment Tolerance | 0.005 in |
Lip Material | GYLON® |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 150 psi |
Seal Design | Assembled Seal |
Lip Base Material | Polytetrafluoroethylene |
Lip Style | Internal |
Temperature Range [Max] | 400 °F |
Seal Application | High Pressure |
Lip Type | Single Lip w/o Spring |
Shaft Dia. | 0.75 in |
Weight | 0.085 LB |
EAN or UPC | 717744186111 |
