
- Shaft Seal
- 0.709 in Shaft Diameter
- 1.181 in Housing Bore Diameter
- 0.276 in Width
Lip Material | GYLON® |
Housing Bore Dia. | 1.181 in |
Pressure [Max] | 150 psi |
Lip Base Material | Polytetrafluoroethylene |
Shaft Dia. | 0.709 in |
Lip Type | Single Lip w/o Spring |
Misalignment Tolerance | 0.005 in |
Temperature Range [Max] | 400 °F |
Seal Design | Assembled Seal |
Construction | Model 61 |
Case Construction | Stainless Steel |
Temperature Range [Min] | -40 °F |
Seal Application | High Pressure |
Inch/Metric | Inch |
Lip Style | Internal |
Surface Speed [Max] | 2,000 ft/min |
Weight | 0.037 LB |
EAN or UPC | 717744557409 |
