
- Shaft Seal
- 0.472 in Shaft Diameter
- 1.102 in Housing Bore Diameter
- 0.276 in Width
Housing Bore Dia. | 1.102 in |
Misalignment Tolerance | 0.005 in |
Shaft Dia. | 0.472 in |
Seal Application | High Pressure |
Lip Material | GYLON® |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 2,000 ft/min |
Inch/Metric | Inch |
Construction | Model 61 |
Case Construction | Stainless Steel |
Seal Design | Assembled Seal |
Temperature Range [Max] | 400 °F |
Lip Base Material | Polytetrafluoroethylene |
Lip Type | Single Lip w/o Spring |
Lip Style | Internal |
Pressure [Max] | 150 psi |
Weight | 0.036 LB |
EAN or UPC | 717744215606 |
