
- Shaft Seal
- 3/8 in Shaft Diameter
- 7/8 in Housing Bore Diameter
- 1/4 in Width
Misalignment Tolerance | 0.005 in |
Seal Design | Assembled Seal |
Surface Speed [Max] | 2,000 ft/min |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/o Spring |
Lip Base Material | Polytetrafluoroethylene |
Seal Application | High Pressure |
Pressure [Max] | 150 psi |
Inch/Metric | Inch |
Housing Bore Dia. | 7/8 in |
Lip Material | GYLON® |
Shaft Dia. | 0.375 in |
Temperature Range [Max] | 400 °F |
Case Construction | Stainless Steel |
Construction | Model 61 |
Weight | 0.01 LB |
EAN or UPC | 717744191153 |
