- Shaft Seal
- 1.181 in Shaft Diameter
- 1.85 in Housing Bore Diameter
- 0.315 in Width
| Shaft Dia. | 1.181 in |
| Housing Bore Dia. | 1.85 in |
| Surface Speed [Max] | 2,000 ft/min |
| Case Construction | Stainless Steel |
| Lip Base Material | PTFE |
| Temperature Range [Max] | 400 °F |
| Construction | Model 61R |
| Inch/Metric | Inch |
| Lip Material | FDA Compliant GYLON |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Seal Application | High Pressure |
| Seal Design | Assembled Design |
| Lip Style | Internal, Reverse Lip |
| Lip Type | Single Lip w/o Spring FDA Approved |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.122 LB |
| EAN or UPC | 191074013208 |

