- Shaft Seal
- 3/4 in Shaft Diameter
- 1 1/4 in Housing Bore Diameter
- 1/4 in Width
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Lip Style | Internal, Reverse Lip |
| Construction | Model 61R |
| Pressure [Max] | 150 psi |
| Lip Material | FDA Compliant GYLON |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/o Spring FDA Approved |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Seal Application | High Pressure |
| Lip Base Material | PTFE |
| Shaft Dia. | 0.75 in |
| Surface Speed [Max] | 2,000 ft/min |
| Case Construction | Stainless Steel |
| Housing Bore Dia. | 1 1/4 in |
| Weight | 0.03 LB |
| EAN or UPC | 191074006712 |

