- P/S®-I FDA Approved Single Reverse Lip Seal
- Reverse Lip Internal Single Lip w/o Spring, FDA Approved
- GYLON®
- 45 mm x 62 mm x 10 mm
| Temperature Range [Max] | 400 °F |
| Pressure [Max] | 150 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 62 mm |
| Lip Style | Internal, Reverse Lip |
| Seal Application | Chemical Service, High Pressure |
| Construction | Model 61 |
| Lip Type | Single Lip w/o Spring, FDA Approved |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | GYLON® |
| Surface Speed [Max] | 2,000 ft/min |
| Spring Material | None |
| Shaft Dia. | 45 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Weight | 0.09 LB |
| EAN or UPC | 717744624262 |

