- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 0.906 in Width
| Housing Bore Dia. | 4 1/2 in |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Surface Speed [Max] | 1,000 ft/min |
| Seal Design | Assembled Design |
| Shaft Dia. | 3.5 in |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Lip Type | Dual Opposed Lip w/Spring |
| Construction | Model 53R2 |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Case Construction | Heavy-Duty Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 0.8 LB |
| EAN or UPC | 717744975166 |

