- Shaft Seal
- 5 1/4 in Shaft Diameter
- 6 1/4 in Housing Bore Diameter
- 0.906 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Construction | Model 53R2 |
| Temperature Range [Max] | 400 °F |
| Lip Base Material | Fluoroelastomer |
| Inch/Metric | Inch |
| Pressure [Max] | 7 psi |
| Misalignment Tolerance | 0.01 in |
| Lip Material | Mill-Right® V |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -22 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 5.25 in |
| Surface Speed [Max] | 1,000 ft/min |
| Spring Material | Stainless Steel |
| Housing Bore Dia. | 6 1/4 in |
| Lip Type | Dual Lip w/Finger Spring |
| Weight | 1.012 LB |
| EAN or UPC | 717744867683 |

