- Shaft Seal
- 2 in Shaft Diameter
- 2 3/4 in Housing Bore Diameter
- 0.688 in Width
| Surface Speed [Max] | 1,000 ft/min |
| Housing Bore Dia. | 2 3/4 in |
| Lip Type | Dual Tandem Lip w/Spring |
| Pressure [Max] | 7 psi |
| Lip Base Material | Nitrile |
| Case Construction | Heavy-Duty Stainless Steel |
| Seal Design | Assembled Design |
| Shaft Dia. | 2 in |
| Temperature Range [Max] | 200 °F |
| Lip Material | Mill-Right® N |
| Inch/Metric | Inch |
| Construction | Model 63T2 |
| Temperature Range [Min] | -40 °F |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Seal Application | General Purpose |
| Weight | 0.106 LB |
| EAN or UPC | 191074017008 |

