- Shaft Seal
- 2 5/8 in Shaft Diameter
- 3 1/2 in Housing Bore Diameter
- 0.688 in Width
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Temperature Range [Max] | 200 °F |
| Seal Application | General Purpose |
| Lip Type | Dual Opposed Lip w/Spring |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Shaft Dia. | 2.625 in |
| Construction | Model 63R2 |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 1,000 ft/min |
| Housing Bore Dia. | 3 1/2 in |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Case Construction | Heavy-Duty Stainless Steel |
| Pressure [Max] | 7 psi |
| Weight | 0.146 LB |
| EAN or UPC | 717744202200 |

