- Shaft Seal
- 2 7/8 in Shaft Diameter
- 3.623 in Housing Bore Diameter
- 11/16 in Width
| Surface Speed [Max] | 1,000 ft/min |
| Pressure [Max] | 7 psi |
| Seal Application | General Purpose |
| Housing Bore Dia. | 3.623 in |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Nitrile |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 2.875 in |
| Construction | Model 63T2 |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Lip Type | Dual Tandem Lip w/Finger Spring |
| Misalignment Tolerance | 0.01 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Lip Material | Mill-Right® N |
| Seal Design | Assembled Seal |
| Lip Style | Internal |
| Weight | 0.14 LB |
| EAN or UPC | 717744611347 |

