- Shaft Seal
- 15/16 in Shaft Diameter
- 1 3/4 in Housing Bore Diameter
- 11/16 in Width
| Spring Material | Stainless Steel |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1 3/4 in |
| Lip Base Material | Nitrile |
| Lip Material | Mill-Right® N |
| Construction | Model 63R2 |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 0.9375 in |
| Seal Design | Assembled Seal |
| Surface Speed [Max] | 1,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Type | Dual Lip w/Finger Spring |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.01 in |
| Weight | 0.019 LB |
| EAN or UPC | 717744159221 |

