- Shaft Seal
- 2 7/8 in Shaft Diameter
- 4.003 in Housing Bore Diameter
- 0.594 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Max] | 200 °F |
| Misalignment Tolerance | 0.01 in |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Shaft Dia. | 2.875 in |
| Lip Material | Mill-Right® N |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 1,000 ft/min |
| Housing Bore Dia. | 4.003 in |
| Lip Style | Internal |
| Spring Material | Stainless Steel |
| Lip Base Material | Nitrile |
| Seal Design | Assembled Seal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
| Construction | Model 63F1 |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Weight | 0.11 LB |
| EAN or UPC | 717744622916 |

