- Shaft Seal
- 3 in Shaft Diameter
- 4.003 in Housing Bore Diameter
- 0.594 in Width
| Construction | Model 63F1 |
| Seal Design | Assembled Design |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Type | Dual Felt Excluder Lip w/Spring |
| Lip Material | Mill-Right® ES |
| Spring Material | Stainless Steel Finger |
| Housing Bore Dia. | 4.003 in |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Shaft Dia. | 3 in |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Style | Internal |
| Lip Base Material | Hydrogenated Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Weight | 0.18 LB |
| EAN or UPC | 717744606350 |

