- Shaft Seal
- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 0.719 in Width
| Surface Speed [Max] | 1,000 ft/min |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® V |
| Construction | Model 53F1 |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 4 in |
| Lip Type | Dual Felt Excluder Lip w/Spring |
| Lip Base Material | Fluoroelastomer |
| Housing Bore Dia. | 5 in |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Weight | 0.65 LB |
| EAN or UPC | 717744771461 |

