- Shaft Seal
- 4 5/16 in Shaft Diameter
- 6 3/8 in Housing Bore Diameter
- 0.781 in Width
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
| Shaft Dia. | 4.3125 in |
| Misalignment Tolerance | 0.01 in |
| Pressure [Max] | 7 psi |
| Case Construction | Heavy-Duty Carbon Steel |
| Spring Material | Stainless Steel |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Housing Bore Dia. | 6 3/8 in |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Assembled Seal |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Surface Speed [Max] | 1,000 ft/min |
| Construction | Model 53F1 |
| Weight | 1.249 LB |
| EAN or UPC | 717744030674 |

