
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 0.719 in Width
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
Seal Application | General Purpose |
Housing Bore Dia. | 4 1/2 in |
Lip Type | Dual Excluder Lip w/Finger Spring |
Surface Speed [Max] | 1,000 ft/min |
Spring Material | Stainless Steel |
Lip Style | Internal |
Misalignment Tolerance | 0.01 in |
Shaft Dia. | 3.5 in |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® N |
Construction | Model 53F1 |
Lip Base Material | Nitrile |
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Weight | 0.587 LB |
EAN or UPC | 717744030667 |
