- Model 53F1 Dual Lip Seal w/ Felt Excluder
- Internal Dual Lip w/One Spring
- Mill-Right® N
- 6 7/8" x 7 7/8" x 0.969"
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 200 °F |
| Seal Design | Assembled Design |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Material | Mill-Right® N |
| Shaft Dia. | 6.875 in |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 7 7/8 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Construction | Model 53F1 |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel Finger |
| Weight | 1.281 LB |
| EAN or UPC | 717744084349 |

