- Shaft Seal
- 7 7/8 in Shaft Diameter
- 9 3/8 in Housing Bore Diameter
- 0.969 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Shaft Dia. | 7.875 in |
| Surface Speed [Max] | 1,000 ft/min |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel |
| Lip Type | Dual Lip Tandem w/Finger Spring |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 9 3/8 in |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.01 in |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Construction | Model 53T2 |
| Weight | 1.68 LB |
| EAN or UPC | 717744883102 |

