
- Shaft Seal
- 4 1/16 in Shaft Diameter
- 5 1/2 in Housing Bore Diameter
- 0.906 in Width
Housing Bore Dia. | 5 1/2 in |
Lip Base Material | Nitrile |
Seal Application | General Purpose |
Construction | Model 53T2 |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.01 in |
Lip Material | Mill-Right® N |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Lip Type | Dual Lip Tandem w/Finger Spring |
Surface Speed [Max] | 1,000 ft/min |
Shaft Dia. | 4.0625 in |
Seal Design | Assembled Seal |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Weight | 2.2 LB |
EAN or UPC | 717744893002 |
