- Shaft Seal
- 7 3/4 in Shaft Diameter
- 9 1/4 in Housing Bore Diameter
- 0.969 in Width
| Seal Design | Assembled Seal |
| Housing Bore Dia. | 9 1/4 in |
| Pressure [Max] | 7 psi |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Lip Type | Dual Lip Tandem w/Finger Spring |
| Seal Application | General Purpose |
| Misalignment Tolerance | 0.01 in |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 7.75 in |
| Construction | Model 53T2 |
| Lip Base Material | Nitrile |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Material | Mill-Right® N |
| Weight | 1.618 LB |
| EAN or UPC | 717744833688 |

