- Shaft Seal
- 6.299 in Shaft Diameter
- 7.48 in Housing Bore Diameter
- 1 in Width
| Spring Material | Stainless Steel |
| Shaft Dia. | 6.299 in |
| Lip Type | Dual Lip Tandem w/Finger Spring |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 200 °F |
| Seal Design | Assembled Seal |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Nitrile |
| Housing Bore Dia. | 7.48 in |
| Misalignment Tolerance | 0.01 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Construction | Model 53T2 |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Material | Mill-Right® N |
| Weight | 0.335 LB |
| EAN or UPC | 717744871642 |

